Grade 1 Passage Latch Mortise Lock, M51 Lever, A Rose, Flat Black Coated Finish, Field Reversible

  • Mfr # L9010 M51A 622

  • Zoro # G114533606


product price:  $712.99
/ea
Free Shipping & Returns

Key Features

Finish
Flat Black Coated
Length
1.25
Depth
5.5
Width
5.25
Color
Flat Black Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L9010 M51A 622
Zoro #
G114533606
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.25
Depth
5.5
Width
5.25

Details

Finish
Flat Black Coated
Color
Flat Black Coated
series
L9000 Series Mortise Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.