Grade 1 Passage Latch Mortise Lock, M51 Lever, A Rose, Satin Chrome Finish, Field Reversible

  • Mfr # L9010 M51A 626

  • Zoro # G414533566


product price:  $760.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Depth
5.5
Color
Satin Chrome
Width
5.5
Length
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9010 M51A 626
Zoro #
G414533566
UPC #
-
Country of Origin
Mexico

Dimensions

Depth
5.5
Width
5.5
Length
1.25

Details

Finish
Satin Chrome
Color
Satin Chrome
series
L9000 Series Mortise Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.