Shop SCHLAGE
See all product information
Create Account
Grade 1 Passage Latch Mortise Lock, Non-Keyed, Longitude Lever, N Escutcheon, Satin Chrome Finish
- Mfr # PM010 LONN 626
- Zoro # G623514080
product price:Â
$
387.99
/ea
Free Shipping & Returns
Key Features
Finish
626/US26D
Fire Rated
Yes
Cylinder Core Type
Non-Keyed
Fire Rated (Hours)
3 hr
Lockset Grade
Grade 1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PM010 LONN 626
- Zoro #
- G623514080
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/4 in
Details
- Finish
- 626/US26D
- Fire Rated
- Yes
- Item
- Mortise Lock
- Cylinder Core Type
- Non-Keyed
- Fire Rated (Hours)
- 3 hr
- Lockset Grade
- Grade 1
- Material
- Cold Rolled Steel with Zinc Dichromate Plating Case
- Application
- PM010-Passage Latch
- Color
- Matte Silver
- Strike Type
- ANSI Strike
- Arbor Design
- LON - Longitude Lever
- Door Handing
- Field Reversible
- Standards
- UL 10C, A156.13-2017 Series 1000
Description
Grade 1 strength and performance for doors that demand more durability. The PM Series mechanical & electrified locks balance robust construction with modern style ideal for commercial offices, multifamily entrances, and other spaces that need dependable security without the full suite of options or added cost.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.