Grade 1 Passage Latch Mortise Lock, Non-Keyed, Neptune Lever, A Rose, Satin Chrome Finish
- Mfr # PM010 NEPA 626
- Zoro # G323514335
product price:Â
$
369.99
/ea
Free Shipping & Returns
Key Features
Arbor Design
NEP - Neptune Lever
Material
Cold Rolled Steel with Zinc Dichromate Plating Case
Application
PM010-Passage Latch
Required Door Thickness
1-3/4 in
Fire Rated
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PM010 NEPA 626
- Zoro #
- G323514335
- UPC #
- -
- Country of Origin
- Mexico
- Arbor Design
- NEP - Neptune Lever
- Material
- Cold Rolled Steel with Zinc Dichromate Plating Case
- Application
- PM010-Passage Latch
- Fire Rated
- Yes
- Standards
- UL 10C, A156.13-2017 Series 1000
- Fire Rated (Hours)
- 3 hr
- Finish
- 626/US26D
- Door Handing
- Field Reversible
- Cylinder Core Type
- Non-Keyed
- Lockset Grade
- Grade 1
- Item
- Mortise Lock
- Strike Type
- ANSI Strike
- Color
- Matte Silver
Dimensions
- Required Door Thickness
- 1-3/4 in
Description
Grade 1 strength and performance for doors that demand more durability. The PM Series mechanical & electrified locks balance robust construction with modern style ideal for commercial offices, multifamily entrances, and other spaces that need dependable security without the full suite of options or added cost.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.