Shop SCHLAGE
See all product information
Create Account
Grade 1 Passage Latch Mortise Lock, Non-Keyed, Neptune Lever, C Rose, Satin Chrome Finish
- Mfr # PM010 NEPC 626
- Zoro # G223514350
product price:Â
$
369.99
/ea
Free Shipping & Returns
Key Features
Door Handing
Field Reversible
Fire Rated
Yes
Fire Rated (Hours)
3 hr
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PM010 NEPC 626
- Zoro #
- G223514350
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/4 in
Details
- Door Handing
- Field Reversible
- Item
- Mortise Lock
- Fire Rated
- Yes
- Fire Rated (Hours)
- 3 hr
- Lockset Grade
- Grade 1
- Finish
- 626/US26D
- Strike Type
- ANSI Strike
- Cylinder Core Type
- Non-Keyed
- Material
- Cold Rolled Steel with Zinc Dichromate Plating Case
- Application
- PM010-Passage Latch
- Arbor Design
- NEP - Neptune Lever
- Standards
- UL 10C, A156.13-2017 Series 1000
- Color
- Matte Silver
Description
Grade 1 strength and performance for doors that demand more durability. The PM Series mechanical & electrified locks balance robust construction with modern style ideal for commercial offices, multifamily entrances, and other spaces that need dependable security without the full suite of options or added cost.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.