Shop SCHLAGE
See all product information
Create Account
Grade 1 Passage Latch Mortise Lock, Non-Keyed, Neptune Lever, N Escutcheon, Satin Chrome Finish
- Mfr # PM010 NEPN 626
- Zoro # G023514314
product price:Â
$
387.99
/ea
Free Shipping & Returns
Key Features
Application
PM010-Passage Latch
Door Handing
Field Reversible
Finish
626/US26D
Standards
UL 10C, A156.13-2017 Series 1000
Cylinder Core Type
Non-Keyed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PM010 NEPN 626
- Zoro #
- G023514314
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/4 in
Details
- Application
- PM010-Passage Latch
- Item
- Mortise Lock
- Door Handing
- Field Reversible
- Finish
- 626/US26D
- Standards
- UL 10C, A156.13-2017 Series 1000
- Cylinder Core Type
- Non-Keyed
- Arbor Design
- NEP - Neptune Lever
- Lockset Grade
- Grade 1
- Fire Rated (Hours)
- 3 hr
- Fire Rated
- Yes
- Material
- Cold Rolled Steel with Zinc Dichromate Plating Case
- Strike Type
- ANSI Strike
- Color
- Matte Silver
Description
Grade 1 strength and performance for doors that demand more durability. The PM Series mechanical & electrified locks balance robust construction with modern style ideal for commercial offices, multifamily entrances, and other spaces that need dependable security without the full suite of options or added cost.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.