Shop SCHLAGE
See all product information
Create Account
Grade 1 Passage Latch Mortise Lock, Non-Keyed, Rhodes Lever, A Rose, Satin Chrome Finish
- Mfr # PM010 RHOA 626
- Zoro # G023514109
product price:Â
$
369.99
/ea
Free Shipping & Returns
Key Features
Strike Type
ANSI Strike
Arbor Design
RHO - Rhodes Lever
Fire Rated
Yes
Standards
UL 10C, A156.13-2017 Series 1000
Material
Cold Rolled Steel with Zinc Dichromate Plating Case
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PM010 RHOA 626
- Zoro #
- G023514109
- UPC #
- -
- Country of Origin
- Mexico
- Strike Type
- ANSI Strike
- Arbor Design
- RHO - Rhodes Lever
- Item
- Mortise Lock
- Fire Rated
- Yes
- Standards
- UL 10C, A156.13-2017 Series 1000
- Material
- Cold Rolled Steel with Zinc Dichromate Plating Case
- Door Handing
- Field Reversible
- Fire Rated (Hours)
- 3 hr
- Lockset Grade
- Grade 1
- Finish
- 626/US26D
- Application
- PM010-Passage Latch
- Color
- Matte Silver
- Cylinder Core Type
- Non-Keyed
Dimensions
- Required Door Thickness
- 1-3/4 in
Description
Grade 1 strength and performance for doors that demand more durability. The PM Series mechanical & electrified locks balance robust construction with modern style ideal for commercial offices, multifamily entrances, and other spaces that need dependable security without the full suite of options or added cost.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.