Shop SCHLAGE
See all product information
Create Account
Grade 1 Passage Latch Mortise Lock, Non-Keyed, Rhodes Lever, C Rose, Satin Chrome Finish
- Mfr # PM010 RHOC 626
- Zoro # G623514004
product price:Â
$
369.99
/ea
Free Shipping & Returns
Key Features
Color
Matte Silver
Standards
UL 10C, A156.13-2017 Series 1000
Fire Rated (Hours)
3 hr
Application
PM010-Passage Latch
Door Handing
Field Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PM010 RHOC 626
- Zoro #
- G623514004
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/4 in
Details
- Item
- Mortise Lock
- Color
- Matte Silver
- Standards
- UL 10C, A156.13-2017 Series 1000
- Fire Rated (Hours)
- 3 hr
- Application
- PM010-Passage Latch
- Door Handing
- Field Reversible
- Cylinder Core Type
- Non-Keyed
- Lockset Grade
- Grade 1
- Material
- Cold Rolled Steel with Zinc Dichromate Plating Case
- Arbor Design
- RHO - Rhodes Lever
- Strike Type
- ANSI Strike
- Finish
- 626/US26D
- Fire Rated
- Yes
Description
Grade 1 strength and performance for doors that demand more durability. The PM Series mechanical & electrified locks balance robust construction with modern style ideal for commercial offices, multifamily entrances, and other spaces that need dependable security without the full suite of options or added cost.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.