Grade 1 Passage Latch, Omega Lever, Non-Keyed, Aged Bronze Finish, Non-Handed

  • Mfr # ND10S OME 643E

  • Zoro # G814531803


product price:  $459.99
/ea
Free Shipping & Returns

Key Features

Finish
Aged Bronze
Length
9.5
Color
Aged Bronze
Width
8.25
Depth
4.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ND10S OME 643E
Zoro #
G814531803
UPC #
-
Country of Origin
Mexico

Dimensions

Length
9.5
Width
8.25
Depth
4.75

Details

Finish
Aged Bronze
Color
Aged Bronze
series
ND Series Lever Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.