Grade 1 Passage Latch, Omega Lever, Non-Keyed, Bright Chrome Finish, Non-Handed

  • Mfr # ND10S OME 625

  • Zoro # G609948106


product price:  $410.99
/ea
Free Shipping & Returns

Key Features

For Use With
ND Series Lever Locks
Lockset Grade
Grade 1
Required Door Thickness
1-5/8 in to 2-1/8 in
Finish
Bright Chrome
Fire Rated
3 Hours {A}
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND10S OME 625
Zoro #
G609948106
UPC #
197163106691
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-5/8 in to 2-1/8 in
Width
8.25 in
Length
9.5 in
Depth
4.75 in

Details

For Use With
ND Series Lever Locks
Lockset Grade
Grade 1
Finish
Bright Chrome
Fire Rated
3 Hours {A}
Cylinder Core Type
Non-Keyed
Net Weight
5 lb
Features
Passage
Material
Metal
Door Handing
Non-handed
Item
Cylindrical Lock

Description

Grade 1 Passage Latch, Omega Lever, Non-Keyed, Bright Chrome Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.