Grade 1 Passage Latch, Rhodes Lever, Non-Keyed, 3-3/4 in. Backset, Satin Chrome Finish, Non-Handed
- Mfr # ND10S RHO 626 14-010
- Zoro # G214531809
product price:Â
$
450.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Color
Satin Chrome
Depth
4.75
Width
8.25
Length
9.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND10S RHO 626 14-010
- Zoro #
- G214531809
- UPC #
- -
- Country of Origin
- Mexico
- Finish
- Satin Chrome
- Color
- Satin Chrome
- series
- ND Series Lever Locks
Dimensions
- Depth
- 4.75
- Width
- 8.25
- Length
- 9.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.