
Grade 1 Passage Latch, Rhodes Lever, Non-Keyed, Aged Bronze Finish, Non-Handed
Mfr # ND10S RHO 643E
Zoro # G609948182
product price:Â $434.99
/ea
Free Shipping & Returns
Key Features
For Use With
ND Series Lever Locks
Lockset Grade
Grade 1
Required Door Thickness
1-5/8 in to 2-1/8 in
Finish
Aged Bronze
Features
Passage
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ND10S RHO 643E
Zoro #
G609948182
UPC #
197163106660
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-5/8 in to 2-1/8 in
Width
8.25 in
Depth
4.75 in
Length
9.5 in
Details
For Use With
ND Series Lever Locks
Lockset Grade
Grade 1
Finish
Aged Bronze
Item
Cylindrical Lock
Features
Passage
Cylinder Core Type
Non-Keyed
Material
Metal
Fire Rated
3 Hours {A}
Net Weight
5 lb
Door Handing
Non-handed
Description
Grade 1 Passage Latch, Rhodes Lever, Non-Keyed, Aged Bronze Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.