Shop SCHLAGE
See all product information
Create Account
Grade 1 Passage Latch, Rhodes Lever, Non-Keyed, Extended Outside for 2-1/2 In. Door, Satin Chrome Fi
- Mfr # ND10S RHO 626 EO212
- Zoro # G909948141
product price:Â
$
790.99
/ea
Free Shipping & Returns
Key Features
For Use With
ND Series Lever Locks
Lockset Grade
Grade 1
Required Door Thickness
2-1/2 in
Finish
Satin Chrome
Door Handing
Non-handed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ND10S RHO 626 EO212
- Zoro #
- G909948141
- UPC #
- 197163106684
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 2-1/2 in
- Depth
- 4.75 in
- Width
- 8.25 in
- Length
- 9.5 in
Details
- For Use With
- ND Series Lever Locks
- Lockset Grade
- Grade 1
- Finish
- Satin Chrome
- Door Handing
- Non-handed
- Material
- Metal
- Cylinder Core Type
- Non-Keyed
- Item
- Cylindrical Lock
- Features
- Passage
- Net Weight
- 5 lb
- Fire Rated
- 3 Hours {A}
Description
Grade 1 Passage Latch, Rhodes Lever, Non-Keyed, Extended Outside for 2-1/2 In. Door, Satin Chrome Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.