Shop SCHLAGE
See all product information
Create Account
Grade 1 Passage Latch, Tubular Lever, Non-Keyed, Aged Bronze Finish, Non-Handed
- Mfr # ND10S TLR 643E
- Zoro # G509948305
product price:Â
$
438.99
/ea
Free Shipping & Returns
Key Features
For Use With
ND Series Lever Locks
Lockset Grade
Grade 1
Required Door Thickness
1-5/8 in to 2-1/8 in
Finish
Aged Bronze
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ND10S TLR 643E
- Zoro #
- G509948305
- UPC #
- 197163106615
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-5/8 in to 2-1/8 in
- Length
- 9.5 in
- Width
- 8.25 in
- Depth
- 4.75 in
Details
- For Use With
- ND Series Lever Locks
- Lockset Grade
- Grade 1
- Finish
- Aged Bronze
- Material
- Metal
- Net Weight
- 5 lb
- Item
- Cylindrical Lock
- Features
- Passage
- Fire Rated
- 3 Hours {A}
- Cylinder Core Type
- Non-Keyed
- Door Handing
- Non-handed
Description
Grade 1 Passage Latch, Tubular Lever, Non-Keyed, Aged Bronze Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.