Shop SCHLAGE
See all product information
Create Account
Grade 1 Privacy with Coin Turn Mortise Lock, 03 Lever, B Rose, Exterior Indicator Displays in.Vaca
- Mfr # L9044 03B 626 OS-OCC
- Zoro # G114531718
product price:Â
$
835.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Handle Length
1.375
Color
Satin Chrome
Width
5.375
series
L9000 Series Mortise Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9044 03B 626 OS-OCC
- Zoro #
- G114531718
- UPC #
- -
- Country of Origin
- Mexico
- Finish
- Satin Chrome
- Color
- Satin Chrome
- series
- L9000 Series Mortise Lock
Dimensions
- Handle Length
- 1.375
- Width
- 5.375
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.