Shop SCHLAGE
See all product information
Create Account
Grade 1 Privacy with Coin Turn Mortise Lock, 17 Lever, N Escutcheon, Exterior Indicator Displays in
- Mfr # L9044 17N 630 OS-OCC
- Zoro # G116469293
product price:Â
$
912.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Finish
Satin Stainless Steel
Series
L9000
Required Door Thickness
1-3/4 in
Backset
2-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9044 17N 630 OS-OCC
- Zoro #
- G116469293
- UPC #
- 197163375387
- Country of Origin
- Mexico
- Item
- Mortise Lock
- Grade
- Grade 1
- Finish
- Satin Stainless Steel
- Series
- L9000
- Backset
- 2-3/4 in
- Material
- VARIES
Dimensions
- Required Door Thickness
- 1-3/4 in
- Length
- 10-1/4 in
- Width
- 5-1/4 in
- Height
- 5-1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.