Shop SCHLAGE
See all product information
Create Account
Grade 1 Privacy with Coin Turn Mortise Lock, Latitude Lever, A Rose, Flat Black Coated Finish, Fie
- Mfr # L9044 LATA 622
- Zoro # G814532046
product price:Â
$
816.99
/ea
Free Shipping & Returns
Key Features
Finish
Flat Black Coated
Handle Length
1.25
Color
Flat Black Coated
Width
5.25
series
L9000 Series Mortise Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9044 LATA 622
- Zoro #
- G814532046
- UPC #
- -
- Country of Origin
- Mexico
- Finish
- Flat Black Coated
- Color
- Flat Black Coated
- series
- L9000 Series Mortise Lock
Dimensions
- Handle Length
- 1.25
- Width
- 5.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.