Grade 1 Privacy with Deadbolt Mortise Lock, 03 Lever, N Escutcheon, Exterior Indicator Displays

  • Mfr # L9440 03N 643E OS-OCC

  • Zoro # G514537518


product price:  $1,132.99
/ea
Free Shipping & Returns

Key Features

Finish
Aged Bronze
Handle Length
1.25
Color
Aged Bronze
Width
5.25
series
L9000 Series Mortise Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L9440 03N 643E OS-OCC
Zoro #
G514537518
UPC #
-
Country of Origin
Mexico

Dimensions

Handle Length
1.25
Width
5.25

Details

Finish
Aged Bronze
Color
Aged Bronze
series
L9000 Series Mortise Lock

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.