Grade 1 Privacy with Deadbolt Mortise Lock, Non-Keyed, 06 Lever, N Escutcheon, Exterior Indicator i

  • Mfr # L9440 06N 626 OS-OCC

  • Zoro # G816468404


product price:  $967.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Finish
Satin Chrome
Series
L9000
Required Door Thickness
1-3/4 in
Backset
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L9440 06N 626 OS-OCC
Zoro #
G816468404
UPC #
197163376834
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in

Details

Item
Mortise Lock
Grade
Grade 1
Finish
Satin Chrome
Series
L9000
Backset
2-3/4 in
Material
VARIES

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.