
Grade 1 Pushbutton Office Cylindrical Lock, Athens Lever, FSIC Construction Core, Satin Chrome Finis
Mfr # ND50TD ATH 626
Zoro # G009951362
product price: $587.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-5/8 in to 2-1/8 in
Lockset Finish
Satin Chrome
Weight
5 lb
Cylinder Core Type
Schlage FSIC Prep With Construction Core
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ND50TD ATH 626
Zoro #
G009951362
UPC #
197163095391
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-5/8 in to 2-1/8 in
Width
8.25 in
Length
9.5 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Weight
5 lb
Cylinder Core Type
Schlage FSIC Prep With Construction Core
Fire Rated
3 Hours {A}
Material
Brass, Bronze
Features
Pushbutton Office
Type
Cylindrical Lock
Description
Grade 1 Pushbutton Office Cylindrical Lock, Athens Lever, FSIC Construction Core, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.