Shop SCHLAGE
See all product information
Create Account
Grade 1 Schlage L-Series, Entrance Mortise Lock, N Escutcheon, 06 Lever, Conventional Cylinder, Blk
- Mfr # L9453P 06N 622
- Zoro # G909953831
product price:Â
$
886.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Flat Black Coated
Width
5.375 in
Length
10.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9453P 06N 622
- Zoro #
- G909953831
- UPC #
- 197163121090
- Country of Origin
- Mexico
- Lockset Grade
- Grade 1
- Lockset Finish
- Flat Black Coated
- Cylinder Core Type
- Conventional Cylinder
- Material
- Brass
- Weight
- 6.3 lb
- Fire Rated
- 3 Hours {A}
- Type
- Mortise Lock
Dimensions
- Required Door Thickness
- 1-3/4 in
- Width
- 5.375 in
- Length
- 10.375 in
Description
Grade 1 Schlage L-Series, Entrance Mortise Lock, N Escutcheon, 06 Lever, Conventional Cylinder, Flat Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.