
Grade 1 Single Dummy Trim, Athens Lever, Non-Keyed, Bright Brass Finish, Non-Handed
Mfr # ND170 ATH 605
Zoro # G409952006
product price:Â $114.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Finish
Bright Brass
Max. Door Width
8.25 in
Fire Rated
3 Hours {A}
Door Handing
Non-handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ND170 ATH 605
Zoro #
G409952006
UPC #
197163106509
Country of Origin
Mexico
Dimensions
Max. Door Width
8.25 in
Required Door Thickness
1-5/8 in to 2-1/8 in
Length
9.5 in
Details
Item
Cylindrical Lock
Grade
Grade 1
Finish
Bright Brass
Fire Rated
3 Hours {A}
Door Handing
Non-handed
Cylinder Core Type
Non-Keyed
Features
Dummy
Material
Metal
For Use With
ND Series Lever Locks
Description
Grade 1 Single Dummy Trim, Athens Lever, Non-Keyed, Bright Brass Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.