Grade 1 Single Dummy Trim, Latitude Lever, Non-Keyed, Satin Brass Finish, Non-Handed

  • Mfr # ND170 LAT 606

  • Zoro # G216475514


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Keyway Type
Non-Keyed
For Door Thickness
1-5/8 in to 2-1/8 in
Backset
2-3/4 in
Length
9-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ND170 LAT 606
Zoro #
G216475514
UPC #
197163379163
Country of Origin
Mexico

Dimensions

For Door Thickness
1-5/8 in to 2-1/8 in
Length
9-1/2 in
Width
8-1/4 in
Height
4-3/4 in

Details

Grade
Grade 1
Keyway Type
Non-Keyed
Backset
2-3/4 in
Item
Cylindrical Lock
Finish
Satin Brass
Material
VARIES
Series
ND

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.