Shop SCHLAGE
See all product information
Create Account
Grade 1 Single Dummy Trim, Rhodes Lever, Non-Keyed, Bright Brass Finish, Non-Handed
- Mfr # ND170 RHO 605
- Zoro # G816475907
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Series
ND
For Door Thickness
1-5/8 to 2-1/8
Length
9-1/2 in
Material
VARIES
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND170 RHO 605
- Zoro #
- G816475907
- UPC #
- 197163379187
- Country of Origin
- Mexico
- Item
- Cylindrical Lock
- Grade
- Grade 1
- Finish
- Bright Brass
- Series
- ND
- Material
- VARIES
- Backset
- 2-3/4 in
- Keyway Type
- Non-Keyed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.