Grade 1 Single Dummy Trim, Rhodes Lever, Non-Keyed, Bright Chrome Finish, Non-Handed

  • Mfr # ND170 RHO 625

  • Zoro # G514531851


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Finish
Bright Chrome
Width
8.25
Overall Length
9.5
Color
Bright Chrome
series
ND Series Lever Locks
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ND170 RHO 625
Zoro #
G514531851
UPC #
-
Country of Origin
Mexico

Dimensions

Width
8.25
Overall Length
9.5

Details

Finish
Bright Chrome
Color
Bright Chrome
series
ND Series Lever Locks

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.