Grade 1 Single Dummy Trim, Rhodes Lever, Non-Keyed, Satin Nickel Finish, Non-Handed
- Mfr # ND170 RHO 619
- Zoro # G209951988
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Finish
Satin Nickel
Max. Door Width
8.25 in
Fire Rated
3 Hours {A}
Cylinder Core Type
Non-Keyed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ND170 RHO 619
- Zoro #
- G209951988
- UPC #
- 197163106394
- Country of Origin
- Mexico
Dimensions
- Max. Door Width
- 8.25 in
- Required Door Thickness
- 1-5/8 in to 2-1/8 in
- Length
- 9.5 in
Details
- Item
- Cylindrical Lock
- Grade
- Grade 1
- Finish
- Satin Nickel
- Fire Rated
- 3 Hours {A}
- Cylinder Core Type
- Non-Keyed
- Features
- Dummy
- Door Handing
- Non-handed
- For Use With
- ND Series Lever Locks
- Material
- Metal
Description
Grade 1 Single Dummy Trim, Rhodes Lever, Non-Keyed, Satin Nickel Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.