Grade 1 Single Dummy Trim, Sparta Lever, Non-Keyed, Bright Chrome Finish, Non-Handed

  • Mfr # ND170 SPA 625

  • Zoro # G209952022


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Finish
Bright Chrome
Max. Door Width
8.25 in
Fire Rated
3 Hours {A}
Required Door Thickness
1-5/8 in to 2-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ND170 SPA 625
Zoro #
G209952022
UPC #
197163106332
Country of Origin
Mexico

Dimensions

Max. Door Width
8.25 in
Required Door Thickness
1-5/8 in to 2-1/8 in
Length
9.5 in

Details

Item
Cylindrical Lock
Grade
Grade 1
Finish
Bright Chrome
Fire Rated
3 Hours {A}
Material
Metal
Cylinder Core Type
Non-Keyed
Features
Dummy
For Use With
ND Series Lever Locks
Door Handing
Non-handed

Description

Grade 1 Single Dummy Trim, Sparta Lever, Non-Keyed, Bright Chrome Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.