
Grade 1 Store Lock, Rhodes Lever, FSIC Prep with Construction Core, Satin Chrome Finish, No
Mfr # ND66TD RHO 626
Zoro # G816475839
product price:Â $719.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Backset
2-3/4 in
Lockset Finish
Satin Chrome
Width
8-1/4 in
Required Door Thickness
1-5/8 in to 2-1/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ND66TD RHO 626
Zoro #
G816475839
UPC #
197163379682
Country of Origin
Mexico
Dimensions
Width
8-1/4 in
Required Door Thickness
1-5/8 in to 2-1/8 in
Length
9-1/2 in
Height
4-3/4 in
Details
Lockset Grade
Grade 1
Backset
2-3/4 in
Lockset Finish
Satin Chrome
Series
ND
Material
VARIES
Keyway Type
Schlage FSIC Prep With Construction Core
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.