Grade 1 Store Lock, Rhodes Lever, FSIC Prep with Core, Satin Chrome Finish, Non-Handed
- Mfr # ND66RD RHO 626
- Zoro # G916475876
product price:Â
$
755.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
Schlage FSIC Prep with Core
Required Door Thickness
1-5/8 in to 2-1/8 in
Series
ND
Lockset Finish
Satin Chrome
Material
VARIES
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND66RD RHO 626
- Zoro #
- G916475876
- UPC #
- 197163379675
- Country of Origin
- Mexico
- Keyway Type
- Schlage FSIC Prep with Core
- Series
- ND
- Lockset Finish
- Satin Chrome
- Material
- VARIES
- Lockset Grade
- Grade 1
- Backset
- 2-3/4 in
Dimensions
- Required Door Thickness
- 1-5/8 in to 2-1/8 in
- Length
- 9-1/2 in
- Width
- 8 1/4 in
- Height
- 4-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.