Grade 1 Storeroom Lock, Athens Lever, Schlage FSIC Prep with Core, Satin Chrome Finish, Non-Handed
- Mfr # ND80RD ATH 626
- Zoro # G509952487
product price:Â
$
577.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-5/8 in to 2-1/8 in
Lockset Finish
Satin Chrome
Type
Cylindrical Lock
Cylinder Core Type
Schlage FSIC Prep with Core
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ND80RD ATH 626
- Zoro #
- G509952487
- UPC #
- 197163101894
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-5/8 in to 2-1/8 in
- Length
- 9.5 in
- Width
- 8.25 in
Details
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Chrome
- Type
- Cylindrical Lock
- Cylinder Core Type
- Schlage FSIC Prep with Core
- Weight
- 5 lb
- Features
- Storeroom
- Material
- Metal
- Fire Rated
- 3 Hours {A}
Description
Grade 1 Storeroom Lock, Athens Lever, Schlage FSIC Prep with Core, Satin Chrome Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.