Grade 1 Storeroom Lock, Athens Lever, SFIC Prep Less Core, Aged Bronze Finish, Non-Handed
- Mfr # ND80BD ATH 643E
- Zoro # G009952246
product price:Â
$
555.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-5/8 in to 2-1/8 in
Lockset Finish
Aged Bronze
Material
Metal
Width
8.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ND80BD ATH 643E
- Zoro #
- G009952246
- UPC #
- 197163103355
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-5/8 in to 2-1/8 in
- Width
- 8.25 in
- Length
- 9.5 in
Details
- Lockset Grade
- Grade 1
- Lockset Finish
- Aged Bronze
- Material
- Metal
- Type
- Cylindrical Lock
- Features
- Storeroom
- Cylinder Core Type
- SFIC Prep Less Core
- Weight
- 5 lb
- Fire Rated
- 3 Hours {A}
Description
Grade 1 Storeroom Lock, Athens Lever, SFIC Prep Less Core, Aged Bronze Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.