Grade 1 Storeroom Lock, Athens Lever, SFIC Prep Less Core, Extended Equally for 2-1/2 In. Door, Sat

  • Mfr # ND80BD ATH 626 EE212

  • Zoro # G516468704


product price:  $985.99
/ea
Free Shipping & Returns

Key Features

Series
ND
Lockset Finish
Satin Chrome
Height
4-3/4 in
Keyway Type
SFIC Prep Less Core
Width
8-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ND80BD ATH 626 EE212
Zoro #
G516468704
UPC #
197163379996
Country of Origin
Mexico

Dimensions

Height
4-3/4 in
Width
8-1/4 in
Required Door Thickness
2-1/2 in
Length
9-1/2 in

Details

Series
ND
Lockset Finish
Satin Chrome
Keyway Type
SFIC Prep Less Core
Backset
2-3/4 in
Lockset Grade
Grade 1
Material
VARIES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.