Grade 1 Storeroom Lock, Athens Lever, Standard Cylinder, Satin Chrome Antimicrobial Fnsh, Non-Handed
- Mfr # ND80PD ATH 626AM
- Zoro # G409952563
product price:Â
$
607.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-5/8 in to 2-1/8 in
Lockset Finish
Satin Chrome Antimicrobial
Material
Metal
Features
Storeroom
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND80PD ATH 626AM
- Zoro #
- G409952563
- UPC #
- 197163102242
- Country of Origin
- Mexico
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Chrome Antimicrobial
- Material
- Metal
- Features
- Storeroom
- Cylinder Core Type
- Cylinder
- Weight
- 5 lb
- Type
- Cylindrical Lock
- Fire Rated
- 3 Hours {A}
Dimensions
- Required Door Thickness
- 1-5/8 in to 2-1/8 in
- Length
- 9.5 in
- Width
- 8.25 in
Description
Grade 1 Storeroom Lock, Athens Lever, Standard Cylinder, Satin Chrome Antimicrobial Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.