Grade 1 Storeroom Lock, Boardwalk Lever, FSIC Prep Less Core, Satin Chrome Finish, Non-Handed Grade
- Mfr # ND80JD BRK 626
- Zoro # G514533053
product price:Â
$
545.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Chrome
Length
9.5
Color
Satin Chrome
Width
8.25 in
series
ND Series Lever Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND80JD BRK 626
- Zoro #
- G514533053
- UPC #
- -
- Country of Origin
- Mexico
- Lockset Finish
- Satin Chrome
- Color
- Satin Chrome
- series
- ND Series Lever Locks
Dimensions
- Length
- 9.5
- Width
- 8.25 in
Description
Grade 1 Storeroom Lock, Boardwalk Lever, Schlage FSIC Prep Less Core, Satin Chrome Finish, Non-Handed Grade 1 Storeroom Lock, Boardwalk Lever, FSIC Prep Less Core, Satin Chrome Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.