
Grade 1 Storeroom Lock, High Security Ligature Resistant Trim, FSIC Prep Less Core, Satin S
Mfr # ND80JD HSLR 630 RH
Zoro # G016475639
product price:Â $1,710.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
Schlage FSIC Prep Less Core
Lockset Finish
Satin Stainless Steel
Lockset Grade
Grade 1
Series
ND
Length
9-1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ND80JD HSLR 630 RH
Zoro #
G016475639
UPC #
197163380121
Country of Origin
Mexico
Dimensions
Length
9-1/2 in
Height
4-3/4 in
Width
8-1/4 in
Required Door Thickness
1-5/8 to 2-1/8
Details
Keyway Type
Schlage FSIC Prep Less Core
Lockset Finish
Satin Stainless Steel
Lockset Grade
Grade 1
Series
ND
Material
VARIES
Backset
2-3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.