Grade 1 Storeroom Lock, Latitude Lever, SFIC Prep Less Core, Oil Rubbed Bronze Finish, Non-Handed
- Mfr # ND80BD LAT 613
- Zoro # G209952312
product price:Â
$
624.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-5/8 in to 2-1/8 in
Lockset Finish
Oil Rubbed Bronze
Fire Rated
3 Hours {A}
Features
Storeroom
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND80BD LAT 613
- Zoro #
- G209952312
- UPC #
- 197163103300
- Country of Origin
- Mexico
- Lockset Grade
- Grade 1
- Lockset Finish
- Oil Rubbed Bronze
- Fire Rated
- 3 Hours {A}
- Features
- Storeroom
- Material
- Metal
- Weight
- 5 lb
- Cylinder Core Type
- SFIC Prep Less Core
- Type
- Cylindrical Lock
Dimensions
- Required Door Thickness
- 1-5/8 in to 2-1/8 in
- Width
- 8.25 in
- Length
- 9.5 in
Description
Grade 1 Storeroom Lock, Latitude Lever, SFIC Prep Less Core, Oil Rubbed Bronze Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.