Grade 1 Storeroom Lock, Latitude Lever, Standard Cylinder, Bright Chrome Finish, Non-Handed

  • Mfr # ND80PD LAT 625

  • Zoro # G014538466


product price:  $557.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Bright Chrome
Length
9.5
Width
8.25
Color
Bright Chrome
series
ND Series Lever Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND80PD LAT 625
Zoro #
G014538466
UPC #
-
Country of Origin
Mexico

Dimensions

Length
9.5
Width
8.25

Details

Lockset Finish
Bright Chrome
Color
Bright Chrome
series
ND Series Lever Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products