Grade 1 Storeroom Lock, Omega Lever, Standard Cylinder, Satin Nickel Finish, Non-Handed
Mfr # ND80PD OME 619
Zoro # G714533266
product price:Â $595.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Nickel
Color
Satin Nickel
Length
9.5
Width
8.25
series
ND Series Lever Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ND80PD OME 619
Zoro #
G714533266
UPC #
-
Country of Origin
Mexico
Dimensions
Length
9.5
Width
8.25
Details
Lockset Finish
Satin Nickel
Color
Satin Nickel
series
ND Series Lever Locks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.