Shop SCHLAGE

Grade 1 Storeroom Lock, Rhodes Lever, Less Cylinder, Extended Equally for 2-1/2 In. Door, Satin Chr

  • Mfr # ND80LD RHO 626 EE212

  • Zoro # G016468839


product price:  $964.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
2-1/2 in
Lockset Finish
Satin Chrome
Keyway Type
Less Cylinder
Material
VARIES
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ND80LD RHO 626 EE212
Zoro #
G016468839
UPC #
197163380244
Country of Origin
Mexico

Dimensions

Required Door Thickness
2-1/2 in
Height
4-3/4 in
Width
8-1/4 in
Length
9-1/2 in

Details

Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Keyway Type
Less Cylinder
Material
VARIES
Series
ND
Backset
2-3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.