Shop SCHLAGE
See all product information
Create Account
Grade 1 Storeroom Lock, Rhodes Lever, Sargent Prep Less Cylinder, Satin Chrome Finish, Non-Handed
- Mfr # ND80LD-SAR RHO 626
- Zoro # G109952542
product price:Â
$
549.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-5/8 in to 2-1/8 in
Lockset Finish
Satin Chrome
Features
Storeroom
Cylinder Core Type
Sargent Prep Less Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND80LD-SAR RHO 626
- Zoro #
- G109952542
- UPC #
- 197163102327
- Country of Origin
- Mexico
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Chrome
- Features
- Storeroom
- Cylinder Core Type
- Sargent Prep Less Cylinder
- Weight
- 5 lb
- Type
- Cylindrical Lock
- Material
- Metal
- Fire Rated
- 3 Hours {A}
Dimensions
- Required Door Thickness
- 1-5/8 in to 2-1/8 in
- Width
- 8.25 in
- Length
- 9.5 in
Description
Grade 1 Storeroom Lock, Rhodes Lever, Sargent Prep Less Cylinder, Satin Chrome Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.