
Grade 1 Storeroom Lock, Rhodes Lever, Schlage FSIC Prep Less Core, Extended Outside for 2-1/2 In. Do
Mfr # ND80JD RHO 626 EO212
Zoro # G209952145
product price:Â $938.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
2-1/2 in
Lockset Finish
Satin Chrome
Length
9.5 in
Cylinder Core Type
Schlage FSIC Prep Less Core
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ND80JD RHO 626 EO212
Zoro #
G209952145
UPC #
197163102945
Country of Origin
Mexico
Dimensions
Required Door Thickness
2-1/2 in
Length
9.5 in
Width
8.25 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Cylinder Core Type
Schlage FSIC Prep Less Core
Weight
5 lb
Fire Rated
3 Hours {A}
Material
Metal
Type
Cylindrical Lock
Features
Storeroom
Description
Grade 1 Storeroom Lock, Rhodes Lever, Schlage FSIC Prep Less Core, Extended Outside for 2-1/2 In. Door, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.