Grade 1 Storeroom Lock, Rhodes Lever, Schlage FSIC Prep Less Core, Oil Rubbed Brnz Fnsh, Non-Handed
- Mfr # ND96JD RHO 613
- Zoro # G209952169
product price:Â
$
583.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-5/8 in to 2-1/8 in
Lockset Finish
Oil Rubbed Bronze
Material
Metal
Width
8.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ND96JD RHO 613
- Zoro #
- G209952169
- UPC #
- 840067609903
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-5/8 in to 2-1/8 in
- Width
- 8.25 in
- Length
- 9.5 in
Details
- Lockset Grade
- Grade 1
- Lockset Finish
- Oil Rubbed Bronze
- Material
- Metal
- Features
- Vandlgard Storeroom
- Fire Rated
- 3 Hours {A}
- Type
- Cylindrical Lock
- Cylinder Core Type
- Schlage FSIC Prep Less Core
- Weight
- 5 lb
Description
Grade 1 Storeroom Lock, Rhodes Lever, Schlage FSIC Prep Less Core, Oil Rubbed Bronze Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.