
Grade 1 Storeroom Lock, Rhodes Lever, SFIC Prep Less Core, Bright Brass Finish, Non-Handed
Mfr # ND80BD RHO 605
Zoro # G509952050
product price:Â $520.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-5/8 in to 2-1/8 in
Lockset Finish
Bright Brass
Width
8.25 in
Material
Metal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ND80BD RHO 605
Zoro #
G509952050
UPC #
840067604977
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-5/8 in to 2-1/8 in
Width
8.25 in
Length
9.5 in
Details
Lockset Grade
Grade 1
Lockset Finish
Bright Brass
Material
Metal
Fire Rated
3 Hours {A}
Type
Cylindrical Lock
Cylinder Core Type
SFIC Prep Less Core
Features
Storeroom
Weight
5 lb
Description
Grade 1 Storeroom Lock, Rhodes Lever, SFIC Prep Less Core, Bright Brass Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.