
Grade 1 Storeroom Lock, Rhodes Lever, SFIC Prep Less Core, Extended Outside for 2-1/2 In. Door, Sat
Mfr # ND80BD RHO 626 EO212
Zoro # G816468589
product price:Â $891.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
2-1/2 in
Lockset Finish
Satin Chrome
Keyway Type
SFIC Prep Less Core
Length
9-1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ND80BD RHO 626 EO212
Zoro #
G816468589
UPC #
197163380046
Country of Origin
Mexico
Dimensions
Required Door Thickness
2-1/2 in
Length
9-1/2 in
Width
8-1/4 in
Height
4-3/4 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Keyway Type
SFIC Prep Less Core
Material
VARIES
Backset
2-3/4 in
Series
ND
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.