Shop SCHLAGE

Grade 1 Storeroom Lock, Rhodes Lever, Standard Cylinder, Extended Equally for 2-3/4 In. Door, Satin

  • Mfr # ND80PD RHO 626 EE234

  • Zoro # G309952687


product price:  $1,207.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
2-3/4 in
Lockset Finish
Satin Chrome
Type
Cylindrical Lock
Fire Rated
3 Hours {A}
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ND80PD RHO 626 EE234
Zoro #
G309952687
UPC #
197163102174
Country of Origin
Mexico

Dimensions

Required Door Thickness
2-3/4 in
Width
8.25 in
Length
9.5 in

Details

Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Type
Cylindrical Lock
Fire Rated
3 Hours {A}
Cylinder Core Type
Cylinder
Features
Storeroom
Material
Metal
Weight
5 lb

Description

Grade 1 Storeroom Lock, Rhodes Lever, Standard Cylinder, Extended Equally for 2-3/4 In. Door, Satin Chrome Finish, Non-handed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.