Grade 1 Storeroom Lock, Sparta Lever, Schlage FSIC Prep Less Core, Bright Brass Finish, Non-Handed
- Mfr # ND80JD SPA 605
- Zoro # G709952430
product price:Â
$
555.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-5/8 in to 2-1/8 in
Lockset Finish
Bright Brass
Material
Metal
Length
9.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ND80JD SPA 605
- Zoro #
- G709952430
- UPC #
- 840067605615
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-5/8 in to 2-1/8 in
- Length
- 9.5 in
- Width
- 8.25 in
Details
- Lockset Grade
- Grade 1
- Lockset Finish
- Bright Brass
- Material
- Metal
- Cylinder Core Type
- Schlage FSIC Prep Less Core
- Type
- Cylindrical Lock
- Features
- Storeroom
- Weight
- 5 lb
- Fire Rated
- 3 Hours {A}
Description
Grade 1 Storeroom Lock, Sparta Lever, Schlage FSIC Prep Less Core, Bright Brass Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.