Grade 1 Storeroom Lock, Sparta Lever, Standard Cylinder, Aged Bronze Finish, Non-Handed
- Mfr # ND80PD SPA 643E
- Zoro # G414538462
product price:Â
$
625.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Aged Bronze
Width
8.25 in
Color
Aged Bronze
Length
9.5
series
ND Series Lever Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND80PD SPA 643E
- Zoro #
- G414538462
- UPC #
- -
- Country of Origin
- Mexico
- Lockset Finish
- Aged Bronze
- Color
- Aged Bronze
- series
- ND Series Lever Locks
Dimensions
- Width
- 8.25 in
- Length
- 9.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.