Grade 1 Storeroom Lock, Sparta Lever, Standard Cylinder, Bright Chrome Finish, Non-Handed
Mfr # ND80PD SPA 625
Zoro # G014538503
product price:Â $595.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Bright Chrome
Width
8.25
Color
Bright Chrome
Length
9.5
series
ND Series Lever Locks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ND80PD SPA 625
Zoro #
G014538503
UPC #
-
Country of Origin
Mexico
Dimensions
Width
8.25
Length
9.5
Details
Lockset Finish
Bright Chrome
Color
Bright Chrome
series
ND Series Lever Locks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.