Shop SCHLAGE
See all product information
Create Account
Grade 1 Storeroom Lock, Sparta Lever, Standard Cylinder, Satin Brass Finish, Non-Handed
- Mfr # ND80PD SPA 606
- Zoro # G714538469
product price:Â
$
595.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Brass
Length
9.5
Width
8.25 in
Color
Satin Brass
series
ND Series Lever Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND80PD SPA 606
- Zoro #
- G714538469
- UPC #
- -
- Country of Origin
- Mexico
- Lockset Finish
- Satin Brass
- Color
- Satin Brass
- series
- ND Series Lever Locks
Dimensions
- Length
- 9.5
- Width
- 8.25 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.