Shop SCHLAGE
See all product information
Create Account
Grade 1 Storeroom Lock, Tubular Lever, FSIC Prep Less Core, Matte Black Finish, Non-Handed Grade 1
- Mfr # ND80JD TLR 622
- Zoro # G414533030
product price:Â
$
555.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Matte Black
Width
8.25 in
Color
Matte Black
Length
9.5
series
ND Series Lever Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND80JD TLR 622
- Zoro #
- G414533030
- UPC #
- -
- Country of Origin
- Mexico
- Lockset Finish
- Matte Black
- Color
- Matte Black
- series
- ND Series Lever Locks
Dimensions
- Width
- 8.25 in
- Length
- 9.5
Description
Grade 1 Storeroom Lock, Tubular Lever, Schlage FSIC Prep Less Core, Matte Black Finish, Non-Handed Grade 1 Storeroom Lock, Tubular Lever, FSIC Prep Less Core, Matte Black Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.